Solana Smart LED Wifi Light Bulb, BR30 / E26 Base, 8W, 2200K-6500K, Frost Finish 1- PK

  • Mfr # 196110

  • Zoro # G506122968


product price:  $12.15
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196110
Zoro #
G506122968
UPC #
739698196114
Country of Origin
China

Dimensions

Length
4.938
Width
3.75
Bulb Dia.
3.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
650
Rated Life
25000
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
8
Bulb Type
BR30
Bulb Finish
Frost
Bulb Primary Application
General
Bulb Beam Angle
110 Degrees
Color Rendering Index
80
Includes
1pc

Description

This new Bulbrite Solana BR30 smart WIFI Connected LED light bulb was made to illuminate even the darkest rooms with a flood of light. These bulbs are perfect for recessed ceiling lights. Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite. Each Bulbrite Solana ceiling lightbulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with existing Amazon Alexa devices or your Google Home hub.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.