Solana Smart LED Wifi Light Bulb, G25 / E26 Base, 5.5W, 2200K-6500K, Clear Finish 1-PK

  • Mfr # 293120

  • Zoro # G206123012


product price: $16.95
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Dimmable
No
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293120
Zoro #
G206123012
UPC #
739698293127
Country of Origin
China

Dimensions

Length
5.04
Width
3.15
Bulb Dia.
3.15

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2200K-6500K
Dimmable
No
Lumens
600
Rated Life
15000
Bulb Primary Application
General
Bulb Beam Angle
300 Degrees
Bulb Finish
Clear
Indoor/Outdoor Usage
Outdoor
Bulb Type
G25
Color Rendering Index
80
Includes
1pc
Wattage Equivalency
5.5

Description

The beautiful new Bulbrite Solana G25 smart WIFI Connected LED light bulb was not meant to hide behind a shade. Our recommendation is to showcase this stunner in a pendant or chandelier where the bulbs are exposed. These globe bulbs are also perfect for bathroom vanities.
These bulbs are Fully dimmable via the free Bulbrite Solana app or with a compatible voice assistant. Simply hook up to your app through your home's wifi or to a hub and get started. Set customs schedules for your home's lights and never flip a switch manually again.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.