Zoro Homepage
This item is Discontinued.
Bulbrite SORAA 9W LED MR16 3000K VIVID3 25Deg. DIM 777068

SORAA 9W LED MR16 3000K VIVID3 25Deg. DIM (Discontinued)

  • Mfr # 777068
  • Zoro # G011906909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777068
Zoro #
G011906909
UPC #
849565009598
Country of Origin
China

Details

Voltage
12
Watts
9
Bulb Base Type
GU5.3 Bi-Pin
Color Temperature
3000K
Dimmable
Yes
Lumens
490
Rated Life
35000
Color Rendering Index
95
Bulb Beam Angle
25 Degrees
Standards
UL
Wattage Equivalency
60
Bulb Type
MR16
Light Color
Soft White Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.