
SORAA Vivid 9 W Dimmable M16 LED Spotlight Low Voltage 12V 25°, 2700K (Warm White Light), PK of 1 (Discontinued)
- Mfr # 777066
- Zoro # G811906833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
777066
Zoro #
G811906833
UPC #
849565009550
Country of Origin
China
Details
Voltage
12
Watts
9
Bulb Base Type
GU5.3 Bi-Pin
Color Temperature
2700K
Dimmable
Yes
Lumens
455
Rated Life
35000
Bulb Type
MR16
Wattage Equivalency
60
Color Rendering Index
95
Light Color
Warm White
Bulb Beam Angle
25 Degrees
Standards
UL
Description
Light your home with this dimmable 9 watt 2700K LED MR16 flood light with bi-pin base, ideal for both indoor and outdoor use, perfect for highlighting your home's features and providing security.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.