Spunlite 25w Dimmable C11 Incandescent Light Bulbs Candelabra (E12) Base, Satin Finish, 25PK

  • Mfr # 861974

  • Zoro # G706124922


product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Key Features

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861974
Zoro #
G706124922
UPC #
739698866550
Country of Origin
China

Dimensions

Max Overall Bulb Length
9.8
Light Bulb Dia.
1.375

Details

Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
160
Bulb Primary Application
General
Average Bulb Life
3750
Bulb Type
C11
Bulb Finish
Satin

Description

Unique silk-spun design gives the look and feel of vintage-style gas flame without the fire. This is a 25 pack of these unique C11 candelabra bulbs. Outfit your chandelier with all new bulbs that wow and compliment any fixture in your home. Included in this purchase are 25 individual incandescent bulbs. Each C11 bulb has an E12 candelabra screw base. These bulbs are wrapped in satin thread for a unique appearance. They are each 25 watts and full dimmable. Dimensions for each bulb are ‎‎4 x 1.375 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.