Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wired Outdoor 2-Head LED Security Flood Light, Black

  • Mfr # 773701

  • Zoro # G722707826


product price: $74.99
/ea

Key Features

Width
12.8 in
Max. Overall Length
5.859 in
Damp/Wet Rating
Wet
Color Temp.
4000K
Lumens
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773701
Zoro #
G722707826
UPC #
739698700014
Country of Origin
China

Dimensions

Width
12.8 in
Max. Overall Length
5.859 in
Length
13.39 in
Depth
12.8 in
Max. Overall Diameter
10-3/8 in

Details

Damp/Wet Rating
Wet
Color Temp.
4000K
Lumens
2000
Equivalent Wattage
120 W
Dimmable
No
Voltage
120 V
CRI
80
Standards
U
Finish
Frost

Description

Illuminate your property with our integrated LED Security Lights, delivering 2000 lumens of brightness (equivalent to 120W traditional lighting). Our fixture can be wired to a standard on/off switch for easy operation by any homeowner. Built to withstand the elements, our Security Lights feature durable aluminum construction and stainless-steel fasteners for maximum corrosion resistance, with an IP66 weather-resistant rating for year-round use. The adjustable heads allow for precise positioning without tools, while the single center screw mounting system makes installation quick and straightforward on either walls or eaves. Whether illuminating your driveway, backyard, patio, or entryway, Our LED Security Lights provide the perfect combination of security, efficiency, and durability for your home.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.