
Wired Outdoor 2-Head LED Security Flood Light, White
Mfr # 773700
Zoro # G022707823
product price: $74.99
/eaKey Features
Finish
Clear
Width
2.56 in
Depth
2.56 in
Dimmable
No
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773700
Zoro #
G022707823
UPC #
739698700007
Country of Origin
China
Dimensions
Width
2.56 in
Depth
2.56 in
Max. Overall Diameter
10-3/8 in
Max. Overall Length
5.859 in
Details
Finish
Clear
Dimmable
No
Damp/Wet Rating
Wet
Equivalent Wattage
120 W
CRI
80
Lumens
2200
Voltage
120 V
Standards
U
Color Temp.
4000K
Description
Illuminate your property with our integrated LED Security Lights, delivering 2200 lumens of brightness (equivalent to 120W traditional lighting). Our fixture can be wired to a standard on/off switch for easy operation by any homeowner. Built to withstand the elements, our Security Lights feature durable aluminum construction and stainless-steel fasteners for maximum corrosion resistance, with an IP66 weather-resistant rating for year-round use. The adjustable heads allow for precise positioning without tools, while the single center screw mounting system makes installation quick and straightforward on either walls or eaves. Whether illuminating your driveway, backyard, patio, or entryway, Our LED Security Lights provide the perfect combination of security, efficiency, and durability for your home.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.