Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bulbrite X2000 10-Watt 12-Volt T3.25 Xenon Light Bulb with Rigid Loop (RL) Base, Clear, 2800K, 10PK 861204

X2000 10-Watt 12-Volt T3.25 Xenon Light Bulb with Rigid Loop (RL) Base, Clear, 2800K, 10PK (Discontinued)

  • Mfr # 861204
  • Zoro # G406122723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861204
Zoro #
G406122723
UPC #
739698895055
Country of Origin
China

Dimensions

Light Bulb Dia.
0.375
Max Overall Bulb Length
4.8

Details

Bulb Base Type
RL
Bulb Shape
Tube
Bulb Finish
Clear
Lumens
100
Bulb Type
T3.25
Color Rendering Index
100
Lighting Technology
KRYPTON/XENON

Description

These light bulbs provide a more energy-efficient alternative to Incandescent reflectors by providing UV protection and greater light output. Perfect for track, recessed, pendants and landscape applications. Lensed for full UV protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.