Zoro Homepage

Adjustable Bungee Hook, 2-5/16 In.L, PK10

  • Mfr # SA6

  • Zoro # G4159276


product price: $9.95
/pk 10, $0.99/ea

Key Features

Color
Black
Material
Co-Polymer
Overall Length
2 5/16 in
For Use With
14A763,14A764
Size
2 5/16 in x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA6
Zoro #
G4159276
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/16 in
Size
2 5/16 in x 1 1/4 in
Overall Width
1 1/4 in

Details

Item
Bungee Hook
Color
Black
Material
Co-Polymer
For Use With
14A763,14A764
End Type
Hook
Type
Adjustable

Description

Bungee Hook, Material Co-Polymer, Overall Length 2 5/16 in, Overall Width 1 1/4 in, Overall Height Not Applicable, Color Black, Product Type Bungee Hook, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.