Zoro Homepage

Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5

  • Mfr # AP15-2

  • Zoro # G4076186


product price: $27.89
/pk 5, $5.58/ea

Key Features

Size
1 1/2 to 2 in
Material
Nickel Plated Steel
For Use With
Bulk Strap, Bulk Webbing
Includes
3/8 in Bolt Hole for Mounting
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP15-2
Zoro #
G4076186
UPC #
787698099928
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2 to 2 in
Compatible Webbing Width - Maximum
2 in

Details

Item
Anchor Plate
Material
Nickel Plated Steel
For Use With
Bulk Strap, Bulk Webbing
Includes
3/8 in Bolt Hole for Mounting
Color
Silver
Type
1/8" Thick

Description

Anchor Plate, Color Silver, Compatible Webbing Width - Maximum 2 in, Hardware Material Steel, Product Type Anchor Plate, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.