Zoro Homepage

Anchor Plate, 1 In., SS, PK2

  • Mfr # AP1SS

  • Zoro # G3959785


product price: $11.99
/pk 2, $6.00/ea

Key Features

Material
Stainless Steel
Includes
1/4 in Bolt Hole for Mounting
For Use With
Bulk Strap, Bulk Webbing
Color
Silver
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP1SS
Zoro #
G3959785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Compatible Webbing Width - Maximum
1 in
Overall Width
15/16 in
Overall Height
1/8 in

Details

Item
Anchor Plate
Material
Stainless Steel
Includes
1/4 in Bolt Hole for Mounting
For Use With
Bulk Strap, Bulk Webbing
Color
Silver

Description

Anchor Plate, Color Silver, Compatible Webbing Width - Maximum 1 in, Hardware Material Stainless Steel, Product Type Anchor Plate, Overall Height 1/8 in, Overall Length 1 in, Overall Width 15/16 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.