Zoro Homepage

Bulk Webbing, 27 ft. x 1 In., 3800 lb.

  • Mfr # N01027BK

  • Zoro # G1056851


product price: $23.59
/ea

Key Features

Breaking Strength
3,800 lb
Color
Black
Length
27 ft
Width
1 in
Thickness
0.043 +/-0.009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01027BK
Zoro #
G1056851
UPC #
-
Country of Origin
United States

Dimensions

Length
27 ft
Width
1 in
Thickness
0.043 +/-0.009
Overall Width
1 in
Overall Length
27 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
3,800 lb
Color
Black
Material
Nylon
Working Load Limit
1,250 lb
For Use With
14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
Tensile Strength
3,800 lb/in

Description

Webbing, Color Black, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.