Zoro Homepage

Bulk Webbing, 27 ft x 2 In, 7000 lb

  • Mfr # N02027BL

  • Zoro # G3951963


product price: $29.19
/ea

Key Features

Breaking Strength
7,000 lb
Color
Blue
Length
27 ft
Width
2 in
Thickness
0.043 +/-0.009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N02027BL
Zoro #
G3951963
UPC #
-
Country of Origin
United States

Dimensions

Length
27 ft
Width
2 in
Thickness
0.043 +/-0.009
Overall Length
27 ft
Overall Width
2 in
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
7,000 lb
Color
Blue
Material
Nylon
Working Load Limit
2,300 lb
For Use With
4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
Tensile Strength
7,000 lb/in

Description

Webbing, Color Blue, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.