Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Webbing, 27 ft x 3/4 In, 2800lb

  • Mfr # N34027BL

  • Zoro # G3950046


product price: $15.85
/ea

Key Features

Breaking Strength
2,800 lb
Color
Blue
Length
27 ft
Width
3/4 in
Thickness
0.043 +/-0.009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N34027BL
Zoro #
G3950046
UPC #
-
Country of Origin
United States

Dimensions

Length
27 ft
Width
3/4 in
Thickness
0.043 +/-0.009
Overall Width
3/4 in
Overall Length
27 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
2,800 lb
Color
Blue
Material
Nylon
Working Load Limit
920 lb
For Use With
14A768,14A770,4TLP4,4TLP8,4TLR3
Tensile Strength
2,800 lb/in

Description

Webbing, Color Blue, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.