Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Webbing, 27ft x 1-1/2In, 5700lb

  • Mfr # N15027BL

  • Zoro # G4201583


product price: $25.99
/ea

Key Features

Breaking Strength
5,700 lb
Color
Blue
Length
27 ft
Width
1 1/2 in
Thickness
0.043 +/-0.009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N15027BL
Zoro #
G4201583
UPC #
-
Country of Origin
United States

Dimensions

Length
27 ft
Width
1 1/2 in
Thickness
0.043 +/-0.009
Overall Width
1 1/2 in
Overall Length
27 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
5,700 lb
Color
Blue
Material
Nylon
Working Load Limit
1,850 lb
For Use With
4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
Tensile Strength
5,700 lb/in

Description

Webbing, Color Blue, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.