Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Webbing, 300 ft x 1 In, 500 lb

  • Mfr # P01300OR

  • Zoro # G4225462


product price: $61.35
/ea

Key Features

Breaking Strength
500 lb
Color
Orange
Length
300 ft
Width
1 in
Thickness
0.043 +/-0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P01300OR
Zoro #
G4225462
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Width
1 in
Thickness
0.043 +/-0.005
Overall Width
1 in
Overall Length
300 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
500 lb
Color
Orange
Material
Polypropylene
Working Load Limit
160 lb
Tensile Strength
500 lb/in
For Use With
14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4

Description

Webbing, Color Orange, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.