Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Webbing, 300 ft x 2 In, 900 lb

  • Mfr # P02300OR

  • Zoro # G4207786


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Breaking Strength
900 lb
Color
Orange
Length
300 ft
Width
2 in
Thickness
0.043 +/-0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P02300OR
Zoro #
G4207786
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Width
2 in
Thickness
0.043 +/-0.005
Overall Length
300 ft
Overall Width
2 in
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
900 lb
Color
Orange
Material
Polypropylene
Working Load Limit
290 lb
For Use With
4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
Tensile Strength
900 lb/in

Description

Webbing, Color Orange, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 900 lb/in, Working Load Limit 290 lb, Material Polypropylene, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.