Zoro Homepage

Bulk Webbing, 300 ft. x 3/4 In., 375 lb.

  • Mfr # P34300R

  • Zoro # G1705426


product price: $46.19
/ea

Key Features

Breaking Strength
375 lb
Color
Red
Length
300 ft
Width
3/4 in
Thickness
0.043 +/-0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34300R
Zoro #
G1705426
UPC #
787698034141
Country of Origin
United States

Dimensions

Length
300 ft
Width
3/4 in
Thickness
0.043 +/-0.005
Overall Length
300 ft
Overall Width
3/4 in
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
375 lb
Color
Red
Material
Polypropylene
Working Load Limit
120 lb
For Use With
14A768,14A770,4TLP4,4TLP8,4TLR3
Tensile Strength
375 lb/in

Description

Webbing, Color Red, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.