Zoro Homepage

Bulk Webbing, Yellow, 150 ft. L, 4" W

  • Mfr # PE04150PY

  • Zoro # G7915157


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Breaking Strength
20,000 lb
Color
Yellow
Length
150 ft
Width
4 in
Thickness
0.063 +/-0.016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE04150PY
Zoro #
G7915157
UPC #
-
Country of Origin
United States

Dimensions

Length
150 ft
Width
4 in
Thickness
0.063 +/-0.016
Overall Width
4 in
Overall Length
150 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
20,000 lb
Color
Yellow
Material
Polyester
Working Load Limit
6,500 lb
For Use With
4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
Tensile Strength
20,000 lb/in

Description

Webbing, Color Yellow, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 4 in, Tensile Strength 20,000 lb/in, Working Load Limit 6,500 lb, Material Polyester, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.