Zoro Homepage

Bungee Hook, 2-3/4 In.L, 1 In.W, PK10

  • Mfr # DH8

  • Zoro # G4068802


product price: $10.15
/pk 10, $1.02/ea

Key Features

Color
Brass
Material
Dichromate Steel
Overall Length
2 3/4 in
For Use With
5/16 in Dia Cord
Includes
C-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH8
Zoro #
G4068802
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/4 in
Size
2 3/4 in x1 in
Overall Height
13/16 in
Overall Width
1 in

Details

Item
Bungee Hook
Color
Brass
Material
Dichromate Steel
For Use With
5/16 in Dia Cord
Includes
C-Ring
End Type
Hook

Description

Bungee Hook, Material Dichromate Steel, Overall Length 2 3/4 in, Overall Width 1 in, Overall Height 13/16 in, Color Brass, Includes C-Ring, Product Type Bungee Hook, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.