Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Hook, 2-5/8 In.L, 1 In.W, PK10

  • Mfr # DH6

  • Zoro # G4082197


product price: $8.59
/pk 10, $0.86/ea

Key Features

Color
Brass
Material
Dichromate Steel
Overall Length
2 5/8 in
For Use With
1/4 in Dia Cord
Size
2 5/8 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH6
Zoro #
G4082197
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/8 in
Size
2 5/8 in x 1 in
Overall Height
3/4 in
Overall Width
1 in

Details

Item
Bungee Hook
Color
Brass
Material
Dichromate Steel
For Use With
1/4 in Dia Cord
Includes
C-Ring
End Type
Hook

Description

Bungee Hook, Material Dichromate Steel, Overall Length 2 5/8 in, Overall Width 1 in, Overall Height 3/4 in, Color Brass, Includes C-Ring, Product Type Bungee Hook, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.