Zoro Homepage

Bungee Hook, 2-5/8 In.L, 1 In.W, PK10

  • Mfr # SS6-04

  • Zoro # G3977924


product price: $22.19
/pk 10, $2.22/ea

Key Features

Color
Silver
Material
Stainless Steel
Overall Length
2 5/8 in
For Use With
14A764
Includes
C-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6-04
Zoro #
G3977924
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/8 in
Size
2 5/8 in 1 in
Overall Width
1 in
Overall Height
3/4 in

Details

Item
Bungee Hook
Color
Silver
Material
Stainless Steel
For Use With
14A764
Includes
C-Ring
End Type
Hook

Description

Bungee Hook, Material Stainless Steel, Overall Length 2 5/8 in, Overall Width 1 in, Overall Height 3/4 in, Color Silver, Includes C-Ring, Product Type Bungee Hook, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.