Zoro Homepage

Cinch Strap, 1-1/2" x 48", Black

  • Mfr # A1548SSB

  • Zoro # G7915315


product price: $7.89
/ea

Key Features

Includes
Adjustable Buckle
For Use With
Bulk Strap, Bulk Webbing
Size
1 1/2 in x 48 in
Material
Polypropylene/Acetal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1548SSB
Zoro #
G7915315
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in x 48 in
Overall Length
48 in
Overall Width
1 1/2 in

Details

Item
Cinch Strap
Includes
Adjustable Buckle
For Use With
Bulk Strap, Bulk Webbing
Material
Polypropylene/Acetal
Color
Black
Buckle Material
Plastic
Buckle Type
Side Squeeze

Description

Cinch Strap, Color Black, Overall Length 48 in, Overall Width 1 1/2 in, Buckle Type Side Squeeze, Webbing Material Polypropylene, Buckle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.