Zoro Homepage

Cinch Strap, 1" x 48" Size, Black

  • Mfr # A0148SSB

  • Zoro # G7915321


product price: $8.99
/ea

Key Features

For Use With
Bulk Strap, Bulk Webbing
Color
Black
Includes
Adjustable Buckle
Material
Polypropylene/Acetal
Size
1 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0148SSB
Zoro #
G7915321
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in x 48 in
Overall Length
48 in
Overall Width
1 in

Details

Item
Cinch Strap
For Use With
Bulk Strap, Bulk Webbing
Color
Black
Includes
Adjustable Buckle
Material
Polypropylene/Acetal
Buckle Type
Side Squeeze
Buckle Material
Plastic

Description

Cinch Strap, Color Black, Overall Length 48 in, Overall Width 1 in, Buckle Type Side Squeeze, Webbing Material Polypropylene, Buckle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.