Zoro Homepage

HD Bungee Cord Roll, 100 ft.L, 1/2 In.D

  • Mfr # NL1012

  • Zoro # G4291935


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft.
Color
White
Material
Nylon/Rubber
Overall Length
100 ft
For Use With
14A760,14A755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL1012
Zoro #
G4291935
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Overall Length
100 ft
Bungee Width
1/2 in
Bungee Length
100 ft
Cord Diameter
1/2 in
Stretch Length - Maximum
125 ft
Overall Width
1/2 in
Diameter
1/2"
Stretched Bungee Length
+25%

Details

Item
Bungee Cord Roll
Color
White
Material
Nylon/Rubber
For Use With
14A760,14A755
Bungee Material
Nylon
Cord Outer Material
Nylon
Item - Bungees
Bungee Cord Roll
Body Material
Rubber
Bungee End Type
No End

Description

Bungee Cord Roll, Bungee Material Nylon, Cord Outer Material Nylon, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 125 ft, Cord Diameter 1/2 in, Overall Length 100 ft, Overall Width 1/2 in, Color White, Product Type Bungee Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.