Zoro Homepage

Side Squeeze Buckle, 2" W, Black, PK5

  • Mfr # B2

  • Zoro # G404067354


product price: $8.99
/pk 5, $1.80/ea

Key Features

Size
2 in
Material
Plastic
Color
Black
For Use With
Bulk Strap, Bulk Webbing
Type
2" Side-Squeeze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2
Zoro #
G404067354
UPC #
787698005226
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in
Compatible Webbing Width - Maximum
2 in
Overall Length
3 1/16 in
Overall Width
2 in
Overall Height
5/8 in

Details

Item
Side Squeeze Buckle
Material
Plastic
Color
Black
For Use With
Bulk Strap, Bulk Webbing
Type
2" Side-Squeeze

Description

Side Squeeze Buckle, Color Black, Compatible Webbing Width - Maximum 2 in, Hardware Material Plastic, Product Type Side-Release Buckle, Overall Height 5/8 in, Overall Length 3 1/16 in, Overall Width 2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.