Zoro Homepage

Slip Lock, 2" W, Black, PK10

  • Mfr # MS2

  • Zoro # G204180307


product price: $14.99
/pk 10, $1.50/ea

Key Features

Size
2 in
Material
Steel
Color
Black
For Use With
Bulk Strap, Bulk Webbing
Type
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2
Zoro #
G204180307
UPC #
787698034882
Country of Origin
Taiwan, Province of China

Dimensions

Size
2 in
Overall Width
2 in
Compatible Webbing Width - Maximum
2 in

Details

Item
Slip Lock
Material
Steel
Color
Black
For Use With
Bulk Strap, Bulk Webbing
Type
2"

Description

Slip Lock, Color Black, Compatible Webbing Width - Maximum 2 in, Hardware Material Zinc, Product Type Slip-Lock, Overall Width 2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.