Zoro Homepage

SS, 1" W, Black, PK4

  • Mfr # PH9

  • Zoro # G1982015


product price: $3.19
/pk 4, $0.80/ea

Key Features

Color
Black
Material
Stainless Steel
Overall Length
2 3/4 in
For Use With
Bulk Strap, Bulk Webbing
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH9
Zoro #
G1982015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/4 in
Size
1 in
Overall Width
1 in
Overall Height
1 1/8 in

Details

Item
Bungee Hook
Color
Black
Material
Stainless Steel
For Use With
Bulk Strap, Bulk Webbing
Includes
C-Ring

Description

Bungee Hook, Material Stainless Steel, Overall Length 2 3/4 in, Overall Width 1 in, Overall Height 1 1/8 in, Color Black, Includes C-Ring, Product Type Bungee Hook, Package Quantity 4

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.