1TB M.2 2230 PCIE GEN4 X4 SSD SINGLE SIDED TAA CERTIFIED

  • Mfr # BCT1TB2230G4

  • Zoro # G221703848


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Interface
PCI Express NVMe
Device Supported
Desktop PC
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT1TB2230G4
Zoro #
G221703848
UPC #
810189120709
Country of Origin
Mexico

Dimensions

Length
1.2 in
Width
0.9 in

Details

Item
Solid State Drive
Drive Type
Internal
Interface
PCI Express NVMe
Device Supported
Desktop PC
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.