Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1TB M.2 2242 PCIE GEN4 X4 SSD TAA CERTIFIED

  • Mfr # BCT1TB2242G4

  • Zoro # G421710059


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Device Supported
Motherboard
Length
1.7 in
Storage Capacity
1 TB
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT1TB2242G4
Zoro #
G421710059
UPC #
810189120075
Country of Origin
Mexico

Dimensions

Length
1.7 in
Width
0.9 in

Details

Interface
PCI Express NVMe
Item
Solid State Drive
Device Supported
Motherboard
Storage Capacity
1 TB
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.