Zoro Homepage

256GB 7MM SATA 3 SSD TAA CERTIFIED

  • Mfr # BCT256G7MMSA

  • Zoro # G121701951


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Device Supported
Motherboard
Height
0.3 in
Storage Capacity
256 GB
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT256G7MMSA
Zoro #
G121701951
UPC #
810189120136
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Interface
SATA
Device Supported
Motherboard
Storage Capacity
256 GB
Drive Type
Internal
Drive Interface Standard
SATA/600

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.