256GB M.2 2280 PCIE GEN3 X4 SSD TAA CERTIFIED

  • Mfr # BCT256G2280G3

  • Zoro # G321708316


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Drive Interface Standard
PCI Express NVMe 3.0 x4
Device Supported
Motherboard
Drive Type
Internal
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCT256G2280G3
Zoro #
G321708316
UPC #
810189120037
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Storage Capacity
256 GB
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 3.0 x4
Device Supported
Motherboard
Drive Type
Internal
Interface
PCI Express NVMe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.