Zoro Homepage

2TB 7MM SATA 3 SSD TAA CERTIFIED

  • Mfr # BCT2TBG7MMSA

  • Zoro # G021701846


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Drive Type
Internal
Device Supported
Desktop PC
Storage Capacity
2 TB
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT2TBG7MMSA
Zoro #
G021701846
UPC #
810189120167
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Drive Type
Internal
Device Supported
Desktop PC
Storage Capacity
2 TB
Drive Interface Standard
SATA/600
Interface
SATA
Item
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.