2TB M.2 2230 PCIE GEN4 X4 SSD SINGLE SIDED TAA CERTIFIED
Mfr # BCT2TB2230G4
Zoro # G621706357
product price: $1,174.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Drive Interface Standard
PCI Express NVMe 4.0 x4
Length
1.2 in
Device Supported
Notebook
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCT2TB2230G4
Zoro #
G621706357
UPC #
810189120112
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.9 in
Length
1.2 in
Details
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Notebook
Drive Type
Internal
Item
Solid State Drive
Storage Capacity
2 TB
Interface
PCI Express NVMe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.