2TB M.2 2242 PCIE GEN4 X4 SSD TAA CERTIFIED
Mfr # BCT2TB2242G4
Zoro # G421703402
product price: $1,217.99
/ea
Free Shipping & Returns
Key Features
Length
1.7 in
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Width
0.9 in
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCT2TB2242G4
Zoro #
G421703402
UPC #
810189120082
Country of Origin
Mexico
Dimensions
Length
1.7 in
Width
0.9 in
Details
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Drive Type
Internal
Storage Capacity
2 TB
Device Supported
Notebook
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.