Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB M.2 2280 PCIE GEN3 X4 SSD TAA CERTIFIED

  • Mfr # BCT2TB2280G3

  • Zoro # G621704018


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
Motherboard
Length
3.1 in
Drive Interface Standard
PCI Express NVMe 3.0 x4
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT2TB2280G3
Zoro #
G621704018
UPC #
810189120051
Country of Origin
Mexico

Dimensions

Length
3.1 in
Width
0.9 in

Details

Drive Type
Internal
Device Supported
Motherboard
Drive Interface Standard
PCI Express NVMe 3.0 x4
Storage Capacity
2 TB
Interface
PCI Express NVMe
Item
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.