Zoro Homepage

512GB 7MM SATA 3 SSD TAA CERTIFIED

  • Mfr # BCT512G7MMSA

  • Zoro # G721703874


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Height
0.3 in
Drive Interface Standard
SATA/600
Interface
SATA
Device Supported
Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT512G7MMSA
Zoro #
G721703874
UPC #
810189120143
Country of Origin
Mexico

Dimensions

Height
0.3 in

Details

Storage Capacity
512 GB
Drive Interface Standard
SATA/600
Interface
SATA
Device Supported
Desktop PC

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.