512GB M.2 2230 PCIE GEN4 X4 SSD SINGLE SIDED TAA CERTIFIED
Mfr # BCT512G2230G4
Zoro # G121702392
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 4.0 x4
Length
1.2 in
Drive Type
Internal
Width
0.9 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCT512G2230G4
Zoro #
G121702392
UPC #
810189120099
Country of Origin
Mexico
Dimensions
Length
1.2 in
Width
0.9 in
Details
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Interface
PCI Express NVMe
Storage Capacity
512 GB
Item
Solid State Drive
Device Supported
Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.