512GB M.2 2242 PCIE GEN4 X4 SSD TAA CERTIFIED
Mfr # BCT512G2242G4
Zoro # G521704347
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Width
0.9 in
Length
1.7 in
Storage Capacity
512 GB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCT512G2242G4
Zoro #
G521704347
UPC #
810189120068
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
1.7 in
Details
Interface
PCI Express NVMe
Storage Capacity
512 GB
Item
Solid State Drive
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Desktop PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.