512GB M.2 2280 PCIe Gen3 x4 SSD TAA Certified

  • Mfr # BCT512G2280G3

  • Zoro # G221704241


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Length
3.1 in
Device Supported
Desktop PC
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 3.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT512G2280G3
Zoro #
G221704241
UPC #
810189120013
Country of Origin
Mexico

Dimensions

Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
Drive Type
Internal
Device Supported
Desktop PC
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 3.0 x4
Storage Capacity
512 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.