8TB M.2 2280 PCIE GEN4 X4 SSD TAA CERTIFIED
Mfr # BCT8TB2280G4
Zoro # G121708882
product price: $8,348.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
8 TB
Drive Type
Internal
Length
3.1 in
Device Supported
Motherboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCT8TB2280G4
Zoro #
G121708882
UPC #
810189120129
Country of Origin
Mexico
Dimensions
Length
3.1 in
Width
0.9 in
Details
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
8 TB
Drive Type
Internal
Device Supported
Motherboard
Item
Solid State Drive
Interface
PCI Express NVMe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.