
USB-C TO DISPLAYPORT 1.4 - 2 METER CABLE
Mfr # USBCDP2M
Zoro # G921708792
product price: $18.99
/eaKey Features
Connector on First End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
End 2 Connection Type
USB Type C - Male
Device Supported
Notebook, Docking Station, Monitor, Phone, Display, Audio/Video Device, Tablet, USB Device, Workstation, Projector
Features
Multi-Stream Transport (MST) Support, Display Stream Compression (DSC) 1.2, DisplayPort Alternate (ALT) Mode, HDCP, HDR Support, Flexible, Plug & Play
Cable Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCDP2M
Zoro #
G921708792
UPC #
810189121638
Country of Origin
Viet Nam
Details
Connector on First End Details
1 x DisplayPort 1.4 Digital Audio/Video - Male
End 2 Connection Type
USB Type C - Male
Device Supported
Notebook, Docking Station, Monitor, Phone, Display, Audio/Video Device, Tablet, USB Device, Workstation, Projector
Features
Multi-Stream Transport (MST) Support, Display Stream Compression (DSC) 1.2, DisplayPort Alternate (ALT) Mode, HDCP, HDR Support, Flexible, Plug & Play
Cable Type
DisplayPort/USB-C
Connector Gender on First End
Male
Connector Gender on Second End
Male
Data Transfer Speed
32.4-Gbit/s
Item
A/V Cable
Supported Resolutions
7680 x 4320
Connector on Second End Details
1 x USB Type C - Male
End 1 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.