
USB-C TO USB-C - 1 METER - 10 GBPS - DISPLAYPORT SUPPORT - 100W
Mfr # USBC1M10G100W
Zoro # G521709182
product price: $16.99
/eaKey Features
Connector on First End Details
1 x USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Durable, Charging, USB- Power Delivery (USB PD), Clutter-free, Fast Charging, Rugged Connector, DisplayPort Alternate (ALT) Mode, Flexible
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC1M10G100W
Zoro #
G521709182
UPC #
810189121720
Country of Origin
Viet Nam
Details
Connector on First End Details
1 x USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Features
Durable, Charging, USB- Power Delivery (USB PD), Clutter-free, Fast Charging, Rugged Connector, DisplayPort Alternate (ALT) Mode, Flexible
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Gender on Second End
Male
Item
AV/Data Transfer Cable
Cable Type
USB-C
Connector Gender on First End
Male
Supported Resolutions
7680 x 4320
Device Supported
Notebook, Monitor, USB Device, Audio/Video Device, Smartphone, Tablet, Display
Shielding
Yes
End 1 Connection Type
USB 3.1 Type C - Male
Data Transfer Speed
10-Gbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.