Zoro Homepage

USB-C TO USB-C - 1.5 METER - 80GBPS - 240W

  • Mfr # USBC15M80G240W

  • Zoro # G421708285


product price: $39.99
/ea

Key Features

End 2 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Cable Type
USB-C
Connector Gender on Second End
Male
Data Transfer Speed
80-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC15M80G240W
Zoro #
G421708285
UPC #
-
Country of Origin
Thailand

Details

Item
Data Transfer Cable
End 2 Connection Type
USB Type C - Male
Connector Gender on First End
Male
Cable Type
USB-C
Connector Gender on Second End
Male
Data Transfer Speed
80-Gbit/s
Features
Durable, Power Delivery 3.1, DisplayPort Alternate (ALT) Mode, Charging, Rugged Connector, Clutter-free, Flexible, USB- Power Delivery (USB PD)
Device Supported
Gaming Notebook, Docking Station, Audio/Video Device, Tablet, Monitor, External GPU, Notebook, External Hard Drive, Workstation
Shielding
Yes
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Supported Resolutions
7680 x 4320

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.