Zoro Homepage

USB-C TO USB-C - 2 METER - 20 GBPS - DISPLAYPORT SUPPORT - 240W

  • Mfr # USBC2M20G240W

  • Zoro # G221708058


product price: $34.99
/ea

Key Features

Connector Gender on Second End
Male
Connector on First End Details
1 x USB4 Type C - Male
Connector on Second End Details
1 x USB4 Type C - Male
Compatibility
Apple - MacBook
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2M20G240W
Zoro #
G221708058
UPC #
810189121744
Country of Origin
Viet Nam

Details

Connector Gender on Second End
Male
Connector on First End Details
1 x USB4 Type C - Male
Connector on Second End Details
1 x USB4 Type C - Male
Compatibility
Apple - MacBook
Cable Type
USB-C
Connector Gender on First End
Male
End 2 Connection Type
USB4 Type C - Male
Supported Resolutions
7680 x 4320
Item
AV/Data Transfer Cable
Device Supported
Audio/Video Device, Monitor, Chromebook, PC, Tablet, USB Device, Display, Notebook, Hub, MacBook, Docking Station, Smartphone
End 1 Connection Type
USB4 Type C - Male
Data Transfer Speed
20-Gbit/s
Features
Flexible, DisplayPort Alternate (ALT) Mode, Power Delivery 3.1, Charging, Durable, Fast Charging

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.