Zoro Homepage

USB-C TO USB-C - 2 METER - 480MBPS - NO DISPLAYPORT SUPPORT - 100W

  • Mfr # USBC2M480M100W

  • Zoro # G021708289


product price: $12.15
/ea

Key Features

Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on First End
Male
Device Supported
Notebook, Tablet, USB Device, Smartphone, Phone
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2M480M100W
Zoro #
G021708289
UPC #
810189121690
Country of Origin
Viet Nam

Details

Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Gender on First End
Male
Device Supported
Notebook, Tablet, USB Device, Smartphone, Phone
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Features
Power Delivery 3.0, Fast Charging, Reversible, Durable, Charging, DisplayPort Alternate (ALT) Mode
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.