Zoro Homepage

USB-C TO USB-C - 3 METER - 480MBPS - NO DISPLAYPORT SUPPORT - 100W

  • Mfr # USBC3M480M100W

  • Zoro # G521704873


product price: $16.49
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Device Supported
Tablet, Phone, Notebook, Smartphone, USB Device
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC3M480M100W
Zoro #
G521704873
UPC #
810189121706
Country of Origin
Viet Nam

Details

End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Device Supported
Tablet, Phone, Notebook, Smartphone, USB Device
Connector on First End Details
1 x USB 2.0 Type C - Male
Cable Type
USB-C
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Features
Reversible, Power Delivery 3.0, DisplayPort Alternate (ALT) Mode, Fast Charging, Charging, Durable
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.