Zoro Homepage

USB-C TO USB-C - 4 METER - 480MBPS - NO DISPLAYPORT SUPPORT - 100W

  • Mfr # USBC4M480M100W

  • Zoro # G521705610


product price: $18.69
/ea

Key Features

Device Supported
Phone, USB Device, Tablet, Notebook
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Features
Power Delivery 3.0, DisplayPort Alternate (ALT) Mode, Fast Charging, Reversible, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC4M480M100W
Zoro #
G521705610
UPC #
810189121713
Country of Origin
Viet Nam

Details

Item
Data Transfer Cable
Device Supported
Phone, USB Device, Tablet, Notebook
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB Type C - Male
End 1 Connection Type
USB Type C - Male
Features
Power Delivery 3.0, DisplayPort Alternate (ALT) Mode, Fast Charging, Reversible, Charging
End 2 Connection Type
USB Type C - Male
Cable Type
USB-C
Connector Gender on First End
Male
Connector on First End Details
1 x USB Type C - Male
Connector Gender on Second End
Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.