
1000 Lumen Rechargeable LED Worklight
Mfr # 11445
Zoro # G115675060
original price: $29.69
3% off
new price: $28.59
/eaKey Features
Lumens
1000/500
Power Source
2000 mAh Rechargeable Battery
Includes
Charging Cord
Features
Cool touch LED; 360° rotating head; Strong magnetic base; Stainless Steel belt clip; Stainless Steel hanging hook; 2000 mAh rechargeable battery; USB recharging; Charging Level Indicators; Two brightness levels; Weatherproof on/off switch
Color
Yellow/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11445
Zoro #
G115675060
UPC #
048661114452
Country of Origin
United States
Details
Lumens
1000/500
Power Source
2000 mAh Rechargeable Battery
Includes
Charging Cord
Features
Cool touch LED; 360° rotating head; Strong magnetic base; Stainless Steel belt clip; Stainless Steel hanging hook; 2000 mAh rechargeable battery; USB recharging; Charging Level Indicators; Two brightness levels; Weatherproof on/off switch
Color
Yellow/Black
Run Time on High Setting
1.5 Hours
IP Rating
IP44 - Suitable for Wet Locations
Run Time on Low Setting
3 Hours
Color Temp
6000K
Material
Stainless steel belt clip; Stainless steel hanging hook
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.