Zoro Homepage

1200 Lumen Rechargeable LED Portable Clamp Light

  • Mfr # 11446

  • Zoro # G715675057


product price: $35.79
/ea

Key Features

Color
Black/Yellow
IP Rating
IP44 - Suitable for Wet Locations
Features
Cool touch LED; Head swivels 270° to 145°; Magnet mount on bottom; 3600 mAh Rechargeable Battery; 3 Settings: HighMediumStrobe; USB-C charging with power bank; Charging Level Indicators; Two brightness levels; Weatherproof on/off switch
Lumens
1200/600
Power Source
3600 mAh Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11446
Zoro #
G715675057
UPC #
48661114469
Country of Origin
United States

Details

Color
Black/Yellow
IP Rating
IP44 - Suitable for Wet Locations
Features
Cool touch LED; Head swivels 270° to 145°; Magnet mount on bottom; 3600 mAh Rechargeable Battery; 3 Settings: HighMediumStrobe; USB-C charging with power bank; Charging Level Indicators; Two brightness levels; Weatherproof on/off switch
Lumens
1200/600
Power Source
3600 mAh Rechargeable Battery
Includes
Charging Cord
Color Temp
6400K
Run Time on Low Setting
4.6 Hours
Run Time on High Setting
2.3 Hours

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.